Shop All Floor Signs
Hy-Ko
Hy-Ko Products RS-803 10 x 24 in. Plastic Open House Sign Pack of 5
Mfr # 508739
Zoro # G104045379
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hy-Ko
- MFR # 508739
- Zoro # G104045379
- Country of Origin United States
- Category Floor Signs
Description
Features
- Corrugated Plastic Open House Sign
- Red Background Arrow
- White Letters
- 2 Sided Sign With Mounting Bracket.
- Size - 10 x 24 in.
- Dimension - 10 x 24 x 0.25 in.
- Item Weight - 0.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Heater Beater 29 oz Hot Mill Gloves, 12PK (398KGT)
- LYLE Notice Sign, 10" H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU5-0037-ED_14x10 (LCU5-0037-ED_14x10)
- VIKING Size 12 Unisex Steel Rubber Boot, Orange/Black (VW64-1-12)
- GLOVE GUARD Utility Guard(R) Clip, Black, Blank (7100BK)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-601 (FSG-17-601)
- ERGOMAT DuraStripe Half 90 Door Swing Sign, Black on Yellow, 34in x 34in (0656-UEN)
- 5S SUPPLIES Attention ESD Control Area yellow backgorund 20in Diameter Non Slip Floor Sign (FS-ESDYLW-20)
- ZORO SELECT Banana Caution Sign, AFRAME, 6PK (BSIGNCASE)
- SUNBURST SYSTEMS Sign For Sale 11 in x 14 in (3620)
- VISUAL WORKPLACE Floor Sign, High Bond, 12", Round, 60-1609-RO12-F664 (60-1609-RO12-F664)
- SUPERIOR MARK Floor Sign, Rubber, Stop Sign, Octagon, 18in (RFS1002)
- Hy-Ko Floor Signs