Shop All Key Rings
Hy-Ko
Hy-Ko Products KB109 Split Key Ring 1.5 in. Bulk
Mfr # 3976131
Zoro # G603903712
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Formed, rust-resistant steel.
- Holds a number of keys securely.
- Size - 1.5 in.
- Item weight - 0.94 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Key Tag, Plastic, Assorted, PK14 (1800014)
- ABUS Abus: 180IB/50 C Solid Brass Resettable 4-Dial (ABS-15812)
- RAYMOND Wave Spring Washer High Carbon, PK15 (W2132023)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 5 Ft (1389)
- HY-KO Carabiner Mini (KC601)
- HY-KO Keytag W/Split Ring Clear (KB142)
- HY-KO Hy-Ko Products 215564 Gun Metal Clip & Leather Strap Keychain with Oxidized Finish Pack of 3 (215564)
- HY-KO Carabiner Multi-Tool (KC605)
- HY-KO Key Ring Split 7/8In (KB104)
- HY-KO Kychn Credit Card Multi-Tool (KC607)
- ZORO SELECT Plastic Key Clip, Assorted, 40 PK (25PA22)
- Hy-Ko Key Rings