Shop All Letters and Numbers
Hy-Ko
Hy-Ko Products 30004 2 in. Red Number & Letter Set
Mfr # 252494
Zoro # G904040505
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hy-Ko
- MFR # 252494
- Zoro # G904040505
- Country of Origin United States
- Category Letters and Numbers
Description
Features
- Self Stick Adhesive Vinyl
- Number & Letter Set
- Die Cut
- Easy To Peel & Mount.
- Color - Red
- Size - 2 in.
- Dimension - 0.02 x 7.87 x 12.12 in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Tarp Cover, Black, 24" L (8306)
- PIP Touchscreen Utility Glove, S, Yellow, PK12 (HVY713SUTS/S)
- 212 PERFORMANCE AX360 Seamless Knit Cut 3 Lite Gloves, Small (AXLTC3-03-008)
- HONEYWELL Honeywell North P100 Low Profile Particulate Filter, 1 Pair (75FFP100)
- HY-KO Plate Address Reflective (911)
- HY-KO 3.5In Colonial Number 1, 10PK (A10251)
- HY-KO Number House 5 3-1/4In Refl (PS-20/5)
- HY-KO 3/4In Consecutive 1-100 Numbers, 10PK (A02092)
- HY-KO DieCut Number and Letter Set, 3 in H Character, Black Character, Black Background, Vinyl (30035)
- HY-KO 1.5In Gold Aluminum Number 3, 10PK (B00249)
- BRADY Number Label, 3-7/8in.H Character, Vinyl (3460-1)
- Hy-Ko Letters and Numbers