Shop All Sign Holders
Hy-Ko
Hy-Ko Products 22120 9 x 12 in. House For Sale Sign
Mfr # 177660
Zoro # G404000894
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hy-Ko
- MFR # 177660
- Zoro # G404000894
- Country of Origin United States
- Category Sign Holders
Description
Features
- House For Sale Sign
- Polyethylene House Shaped Die Cut
- Bright
- Attention Getting Colors
- Red Background Yellow Font.
- Size - 9 x 12 in.
- Dimension - 0.03 x 14 x 9 in.
- Item Weight - 0.11 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Information Center, Right to Know SDS (121371)
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, XL, 10" L, PR (MSD-72-011)
- SPILLTECH Folding Duck Pond, 2ft L x 3ft W x 6" H (FDKP2X3)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXL)
- HY-KO 28In Metal Pigtail Sign Stake, 12PK (A40640)
- HY-KO Yard Sale Bag Sign W/Frame Sign 14" x 20", 6PK (A24203)
- HY-KO Heavy Duty Sign Frame Sign Stake, 5PK (A20340)
- HY-KO Wooden Stake - 36In Sign Stake, 50PK (A40601)
- HY-KO Wire H-Bracket Sign Stake, 12PK (A40641)
- HY-KO 21" Sign Stake, 12PK (A40603)
- AZAR DISPLAYS 17"W x 11"H Hanging Poster Frame (172709)
- Hy-Ko Signs