Hy Ko

Hy KO 0199497 Letter House 3 in. Reflective Black - Case of 10


product price: $23.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Hy Ko
  • MFR # 199497
  • Zoro # G804043378
  • UPC #
    84100004649
  • Country of Origin China
  • Category Books

Description

Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.

Hy-Ko Letter Tag, Reflective, Self-Adhesive, Weather Resistant, Series: RV, Legend: M, 2-1/2 in Width, 4 in Height, 3 in Legend, Black Legend, Silver Background, Vinyl, For Marking Boats, Trucks, Recreational Vehicles

Features
  • Reflective - Self-Adhesive
  • 3"L X 2-1/2"W - Letters - Black Finish W/ Silver Background
  • Number/ Letter : M
  • Case of 10
  • Letter House 3 in. Reflective Black
Specifications
  • Country Of Origin: USA
  • Dimension: 0.125" H x 2.5" W x 4" L
  • Weight: 0.01 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.