Hy KO 0198549 Letter House B 3 in. Reflective Black - Case of 10
Mfr # 198549
Zoro # G904042950
Product Information
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
Hy-Ko Letter Tag, Reflective, Self-Adhesive, Weather Resistant, Series: RV, Legend: B, 2-1/2 in Width, 4 in Height, 3 in Legend, Black Legend, Silver Background, Vinyl, For Marking Boats, Trucks, Recreational Vehicles
Features- Reflective - Self-Adhesive
- 3"L X 2-1/2"W - Letters - Black Finish W/ Silver Background
- Number/ Letter : B
- Case of 10
- Letter House B 3 in. Reflective Black
- Country Of Origin: USA
- Dimension: 0.1" H x 3" W x 4" L
- Weight: 0.01 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORO POWER CURVE SNOTHRWR 18"" (38381)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 24", Kraft, 25/Bundle (11R269)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 18", Kraft, 25/Bundle (11A765)
- BETTER PACKAGES Manual Gummed Tape Dispenser, 3" W (BP333Plus)
- SCHOOL SMART BOOK SPELLING 5.5X8.5 24 PG PACK OF 48 PK (PBB5848-5987)
- PACON Paper, Handwriting, White, PK500 (2422)
- SPECTRUM Phonics Workbook, Grade 1, Paperback (704604)
- SOPHIA INSTITUTE PRESS The Saints Chronicles Collection 3 (9781622826780)
- CREATIVE TEACHING PRESS Grammar Minutes Workbook, Grade 3 (6121)
- TREND ENTERPRISES Subtraction 0-12 All Facts Skill Drill Flash Cards (T53202)
- JUNIOR LEARNING Phonics Flashcards (JL203)
- Hy Ko Books