Shop All Magazine Racks
Hy-Ko
Brochure Holder, Gray, 15" H, PK3
Mfr # 22131
Zoro # G7323121
product price: $28.25
/pk 3, $9.42/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Construction Plastic
- Color Gray
- Number of Compartments 1
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hy-Ko
- MFR # 22131
- Zoro # G7323121
- UPC # 029069221317
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 15 in |
Width | 10 1/2 in |
Depth | 1 in |
Overall Depth | 3 1/2 in |
Overall Height | 15 in |
Overall Width | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Brochure Holder |
Construction | Plastic |
Color | Gray |
Number of Compartments | 1 |
Load Capacity | 15 lb |
Type | Vertical |
For Use With | Literature, Magazines |
Includes | Cable Ties |
Product Type | Literature Box |
Material | Plastic |
Literature Form Factor | Brochure |
Literature Orientation | Vertical |
Compartment Type | |
Weight Capacity | 15 lb |
Swivel | No |
Includes Label Holders | No |
Description
Brochure Holder, Product Type Literature Box, Number of Compartments 1, Includes Label Holders No, Overall Height 15 in, Overall Depth 3 1/2 in, Overall Width 10 in, Material Plastic, Color Gray, Literature Form Factor Brochure, Swivel No, Compatible Grainger Part Number Not Applicable, Weight Capacity 15 lb, Compartment Type Pocket, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Zeng Ultra Compact Metal Frame Armless Stackable Chair (8 Pack)- Black (4400BK8PK)
- ALERA Oxnam Series High-Back Task Chair, Supports Up to 275 lbs, 17.56" to 21.38" Seat Height, Black (ALEON41B19)
- HON Mod Return Shell, Right, 42w x 24d x 29h, Traditional Mahogany (HONPLRS4224LT1)
- TRADEMARK FINE ART Tammy Kushnir 'The Drive' Canvas Art, 18x18 (ALI11250-C1818GG)
- SAFCO Onyx Mesh Literature Rack, 10 Compartment, 10.25w x 3.5d x 50.75h, Blk (5579BL)
- WOODEN MALLET Cascade Free Standing 7 Pocket Magazine Rack in Light Oak (WO599439)
- SAFCO Mesh Magazine Rack, 10-Pockets, 10-1/4"x3-1/2"x50-3/4", Black (SAF5579BL)
- SAFCO Magazine Rack, 92-Pocket, Black (4325BL)
- SAFCO Vertical Desktop Sorter, Oak (9419MO)
- SAFCO E Z Sort Additional Mail Trays (7753BL)
- DEFLECTO Leaflet Holder, 1 Compartment, Clear (55601GR)
- Hy-Ko Magazine Racks