Shop All Binders
Hy-Ko
1" Ring Binder, Pk50
Mfr # KB118
Zoro # G7323359
product price: $16.25
/pk 50, $0.33/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Metal
- Height 1 in
- Width 1 in
- For Use With 1 in Binder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 in |
Width | 1 in |
Ring Size | 1 in |
Details
Color | Silver |
Material | Metal |
Item | Book Rings |
For Use With | 1 in Binder |
Type | Binder |
Thickness | 3 mil |
Ring Type | Round |
Accessory Type | Ring |
Description
Ring,Silver,For Use W/ 1" Binder,PK50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Envelope, Poly Zip Env, Ast Pk (PFX85292)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 4" Dia. x 48"L, 0.08" Thick, Kraft, 15/Pack (P4048K)
- ZORO SELECT Foam Cord, 300 ft. L, 3/8" dia., Black (ZUSA287375-300)
- OHAUS White Printer, Connection Ports (1) RS-232 (30064203)
- HY-KO 1" Binder Ring (KB118)
- ACCO 2" Loose Lead Rings, Steel, Pk50 (ACC72205)
- OMNIMED 2.5 Inch Side Open 3 Ring Binder In Blue, PK5 (205020-BL5)
- AVERY Sheet Lifter, Black, Pk2 (AVE75225)
- BUSINESS SOURCE D-Ring Binder- w- Pockets- 3in. Capacity- White (BU462853)
- UNIVERSAL Universal® Economy D-Ring Vinyl View Binder, 1-1/2" Capacity, Black (UNV20743***)
- AVERY Hanging Storage Flexible Binder, 1", Red (14803)
- Hy-Ko Binders