Shop All Animal Repellents & Traps
Hy-C
VentGuard Animal Control Screens
Mfr # RVG1616G
Zoro # G202710087
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9.2
- Outside Diameter 4.35
- Color Black
- Overall Width 20.6
- Overall Length 20.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hy-C
- MFR # RVG1616G
- Zoro # G202710087
- UPC # 20729101161
- Country of Origin Unknown
- Category Animal Repellents & Traps
Dimensions
Overall Height | 9.2 |
Outside Diameter | 4.35 |
Overall Width | 20.6 |
Overall Length | 20.7 |
Details
Color | Black |
Material | Powder-Coated Galvanized Steel |
Description
This VentGuard roof screen fits over static vents and power ventilators to make sure critters can't get in. Plastic roof vents often have a simple mesh screen or no screen at all, allowing animals to enter your attic and destroy wiring and cause damage. But this roof screen is made of heavy-duty, 18-ga. expanded metal mesh with a black galvanized finish to keep animals out and your house safe. NOTE: Animal control screens should only be installed by qualified roofing or siding contractors.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hose To Pipe Adapter, Swivel, Dbl Female (4KG87)
- ARI Halt Dog Repellent Aggressive Dog Spray, 1.5 Oz., 12PK (61101)
- LOGO BRANDS Dallas Cowboys Checkerboard Canopy (609-42C)
- ILC Replacement For Honeywell Battery (318-055-005)
- HY-C Black Galvanized Animal Control Roof Vent Screen (RVG3030G)
- WOODSTREAM 2Pk Gopher Trap (M9013)
- WOODSTREAM Woodstream M205 Victor Ez Set Rat Trap (167112)
- YARD Gard Mole Deterrent Dry Pellet (20lb) (Dry Pellet Bag #YG-020101)
- JT EATON Rodenticide, Chunks, Bromadiolone, 19.3 lb. (716-S)
- LIQUID FENCE Animal Repellent Spray For Cats and Dogs 32 oz (HG-71296)
- LEWIS LIFETIME TOOLS Lewis Lifetime Tools Gopher & Mole Bait Applicator GBA-1 (7138878)
- Hy-C Animal Repellents & Traps