Shop All Surge Protectors
Hy-C Company
Hy-C T2UL3242BL-1C UL 1618 Type 2 Thermal Protector Stove Board / Wall Shield Solid Black
Mfr # T2UL3242BL-1C
Zoro # G904064655
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hy-C Company
- MFR # T2UL3242BL-1C
- Zoro # G904064655
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protection Device |
Description
UL 1618 Type 2 Thermal Protector Hearth Extender - Keeps A Spark Or Ember From Starting A Fire On Flammable Material And Offers Thermal Protection To The Substrate.
Features- Protect Floors From Intense Heat, Hot Coals, Ashes And Soot
- Can Also Be Used As Wall Shields
- Lined Boards Insulated With Fireproof Mineral Board
- All Boards Are 5/8 in. Thick
- Solid Black Design
- UL Approved
- Size - 32 in. x 42 in.
- Item Weight - 19 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 11.8" L Releasable Cable Tie BK PK 500 (36J204)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, BtuH: 1, 500 (790)
- RIP-TIE 7" L Buckle Hook-and-Loop Cinch Strap BK PK 2 (N-07-G02-BK)
- NVENT HOFFMAN ULTRX, Type 4X, 513x413x228mm, Fiberglas (UU504020W)
- MERSEN Surge Protection Device, 3 Phase, 240V AC Delta, 3 Poles, 3, 50kA (STXR240D05)
- MERSEN Surge-Trap, xR, T1, 50kA, 120/240V, HL (STXR240H05)
- CITEL DIN Rail Ethernet Protector, Poe Cat 6A, Rj45 In/Out (MJ8-POE-A)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 25W, Imax 20Ka, Male-Female N Connector (P8AX09-6G-N/MF)
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, L-G/L-L/L-N/N-G, NEMA 4X (FS140)
- TRIPP LITE TRIPP LITE serial DB9-232 Protector DB9 (DB9)
- ALLEN BRADLEY 130-250V-Ac 130-250V-Dc Surge Suppressor (199-FSMA11)
- Hy-C Company Surge Protectors