Shop All Surge Protectors
Hy-C Company
Hy-C T2UL2832BL-1C UL 1618 Type 2 Thermal Protector Stove Board / Wall Shield Solid Black
Mfr # T2UL2832BL-1C
Zoro # G704064732
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hy-C Company
- MFR # T2UL2832BL-1C
- Zoro # G704064732
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protection Device |
Description
UL 1618 Type 2 Thermal Protector Hearth Extender - Keeps A Spark Or Ember From Starting A Fire On Flammable Material And Offers Thermal Protection To The Substrate.
Features- Protect Floors From Intense Heat, Hot Coals, Ashes And Soot
- Can Also Be Used As Wall Shields
- Lined Boards Insulated With Fireproof Mineral Board
- All Boards Are 5/8 in. Thick
- Solid Black Design
- UL Approved
- Size - 28 in. x 32 in.
- Item Weight - 13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLA 100-240V-AC 5A AMP 24V-DC AC TO DC POWER SUPPLY (SDN 5-24-100C)
- MIDWEST FASTENER UL Class Fuse, AGC Series, Fast-Acting, 3A, 250V AC, 15 PK (67188)
- SQUARE D Molded Case Circuit Breaker, HGL Series 100A, 3 Pole, 600V AC (HGL36100)
- MERSEN Automotive Fuse, A50P Series, 500A, Very Fast Acting, 500V AC, Blade (A50P500-4)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 1100W, Imax 20Ka, Female-Female N Connector (P8AX60-N/FF)
- BRAINCEREBRO PSK50 50A Portable Surge Protector Kit (BR3590343)
- CITEL Surface Mount Telecom Protector, Rj11 In/Out (MJ6-1T)
- JOSLYN JOSLYN TK-ST160-600NN-N SERVICETRACK ST DEVICE 600V-AC SURGE SUPPRESSOR (TK-ST160-600NN-N)
- SQUARE D Surge Protection Device, 3 Phase, 600V AC Delta, 3 Poles, 3 Wires, 40kA (SDSA3650D)
- PYLE Power Supply Surge Protector, PCO865 (PCO865)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Sma Connector (P8AX09-SMA/FF)
- Hy-C Company Power System Protection