Shop All Vented Gas Heater Accessories
Hy-C Company
Hy-C SCLK Chimney Cap Leg Kit
Mfr # 42547
Zoro # G304110068
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hy-C Company
- MFR # 42547
- Zoro # G304110068
- UPC # 20729500049
- Country of Origin China
- Category Vented Gas Heater Accessories
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- This heavy-duty stainless steel leg kit is used when the flue tile does not extend above the chimney crown
- Converts screw on chimney caps to slip-in
- Color Family: Black
- Brand Name: Hy-C
- Material: Stainless Steel
- Product Type: Chimney Leg Kit
- Gauge: 11 Ga.
- Length: 6 in.
- Width: 2.75 in.
- OM Dimension: 1.3 x 5.8 x 2.8 in.
- OM Weight: 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Shelf Clip, True Models (831600)
- DR INFRARED HEATER Hardwired 10000-Watt 240-Volt Garage Heater Wall/Ceiling Mounted with Remote Controlled Thermostat (DR-910F)
- CONBRACO INDUSTRIES Majorrepairkit 1/4, 3/8, 1/2"38S (38-003-01)
- TEMPCO Band Heater, 900 Deg F, Steel (NHW00121)
- HY-C COMPANY Hy-C SCADJ-S-C 7.9 x 19.5 in. Black Painted Multi Fit Chimney Cap (573223)
- MARADYNE Water Hose, Y Connector, 5/8"/3/4" (1663)
- BUILDERS EDGE Builders Edge 130110008123 White Surface Block For Dutch Lap Siding (203984)
- THERNLUND 950-0625 Motor & Wheel For (950-0625)
- WILLIAMS FURNACE CO. Williams Replacement Front Cover 4915 For Monterey SRO Models (4915)
- EMPIRE COMFORT SYSTEMS Floor Pad, 1/2 In. H (RH425)
- WILLIAMS COMFORT PRODUCTS Vent Enclosure, Top, 24 in. L (9824)
- Hy-C Company Heaters & Furnaces