Shop All Cordless Screwdrivers
Hxp
Adjustable In-Line Screwdriver Kit, 3.6 V Battery, Lithium-Ion Battery, 1/4" Chuck, Hexagonal Chuck
Mfr # DB3DL2M
Zoro # G104375520
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hxp
- MFR # DB3DL2M
- Zoro # G104375520
- UPC # 717709025080
- Country of Origin China
- Category Cordless Screwdrivers
Description
Reversing trigger switch, compact and lightweight fits easily into tight spaces, 21-stage clutch, integrated LED lights work areas, Bit Lock for fast and easy bit changes, adjustable 2-position handle, non-slip elastomer grip. Torque rating of 44 in-lb. No load speed rating of 200/600 rpm. 1/4 in hex chuck, 1.5 Ah Lithium-Ion batteries, charging time of 30 mins, weighs 0.9 lb. Includes 3.6 V HXP 1.5 Ah Lithium-Ion batteries, charger and case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Brass Nozzle (74HNB)
- IRWIN 12", 80-Tooth Circular Saw Blade, Steel (14083)
- KD TOOLS 1/4" Drive Metric, 13 pcs (80306)
- PROTO 1/2 in Drive, 28mm Hex Metric Socket, 6 Points (J5428MH)
- METABO HPT 3.6V Cordless 1/4in Hex Drive Screwdriver Li-Ion 2 x 1.5 Ah (DB3DL2M)
- PANASONIC Cordless Screwdriver Kit, 2.4V, 1.2A/hr (EY6220NQ)
- WORX Screwdriver, Extended Reach, 4V, Li-Ion (WX252L)
- MAKITA CXT 12V Max 1/4" Hex Screwdriver Kit (FD10R1 + E-01666)
- DEWALT Screwdriver, Cordless, 12V DC, 1100 RPM (DCF601B)
- FREEMAN 3.6 Volt Lithium-Ion Cordless Rechargeable 5-in-1 Mini Screwdriver Kit (P36VCMSK)
- MAKITA 18V LXT® Brushless 2,500 RPM Drywall Screwdriver (XSF04Z)
- Hxp Cordless Tools