Shop All Clevis Pins
Huyett
Clevis Pin 5/8 x 3-1/2 MCS BO Gr 5
Mfr # CLP5BO-0625-3500
Zoro # G511338293
product price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade Medium Carbon Steel
- Fastener Finish Black Oxide
- Pin Dia. 0.625 in
- Usable Length 3.266 in
- Fastener Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huyett
- MFR # CLP5BO-0625-3500
- Zoro # G511338293
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 0.625 in |
Usable Length | 3.266 in |
Fastener Length | 3.5 in |
Head Dia. (In.) | 0.81 in |
Details
Material Grade | Medium Carbon Steel |
Fastener Finish | Black Oxide |
Description
Clevis Pin 5/8 x 3-1/2 Carbon Steel Black Oxide Effective Length 3-17/64 Grade 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Flat Washer, Fits Bolt Size 1/2" , Steel Armor Coat Finish, 25 PK (UST237823)
- ARROW FASTENER Blind Rivet, 3/16 in Dia., 1/4 in L, Aluminum Body (RMA3/16IP)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.013.0150)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 51 PK (07743)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0250)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.312x1 5/8 L, PK25 (WWG-CLP-188)
- HHIP 0.752" Replacement Pin Gage P-5 0.0002 Tolerance (4103-0752)
- ZORO SELECT Standard Clevis Pin, 1/2 in Pin Dia, 1-1/4 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (WWG-CLPZ-207)
- ZORO SELECT Clevis Pin, Std, Steel, Plain, 1.500x4 In (1BAJ6)
- HHIP 0.933" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0933)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0550)
- Huyett Clevis Pins