Shop All Clevis Pins
Huyett
Clevis Pin 5/8 x 2 MCS BO Gr 8
Mfr # CLP8BO-0625-2000
Zoro # G911338398
Sold in multiples of 3 for $17.25
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade Medium Carbon Steel
- Fastener Finish Black Oxide
- Pin Dia. 0.625 in
- Usable Length 1.765 in
- Fastener Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huyett
- MFR # CLP8BO-0625-2000
- Zoro # G911338398
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 0.625 in |
Usable Length | 1.765 in |
Fastener Length | 2 in |
Head Dia. (In.) | 0.81 in |
Details
Material Grade | Medium Carbon Steel |
Fastener Finish | Black Oxide |
Description
Clevis Pin 5/8 x 2 Carbon Steel Black Oxide Effective Length 1-49/64 Grade 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 1" 18-8 Stainless Steel Tension Pins 8PK (38892)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 5/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (207SS)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 1/4 in Sq (4502500250-1250)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 25 PK (N01200.037.0275)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39797.050.0350)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.187x1/2L, PK5 (WWG-CLPSBPS-041)
- HHIP 0.779" Replacement Pin Gage P-5 0.0002 Tolerance (4103-0779)
- ZORO SELECT Clevis Pin, Stainless, 0.200x1/2 In, PK10 (1WGF8)
- MIDWEST FASTENER 3/16" x 5/8" Zinc Plated Steel Single Hole Clevis Pins 25PK (34701)
- HHIP 0.020" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0020)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0137)
- Huyett Clevis Pins