Shop All Clevis Pins
Huyett
Clevis Pin 5/8 x 1-3/4 MCS BO Gr 5
Mfr # CLP5BO-0625-1750
Zoro # G811338382
product price: $5.29
/ea
Sold in multiples of 3 for $15.87
$15.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade Medium Carbon Steel
- Fastener Finish Black Oxide
- Pin Dia. 0.625 in
- Usable Length 1.515 in
- Fastener Length 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huyett
- MFR # CLP5BO-0625-1750
- Zoro # G811338382
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 0.625 in |
Usable Length | 1.515 in |
Fastener Length | 1.75 in |
Head Dia. (In.) | 0.81 in |
Details
Material Grade | Medium Carbon Steel |
Fastener Finish | Black Oxide |
Description
Clevis Pin 5/8 x 1-3/4 Carbon Steel Black Oxide Effective Length 1-33/64 Grade 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT AC200+ Mixing Nozzle with 8in Extension for AC200 10 oz. & 28 oz., 2PK (DEW PFC1641600)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M3.5-0.60, Plain 18-8 Stainless Steel (SK40315)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK (U51010.075.0250)
- PORTER-CABLE Collated Pin Nail, 3/4 in L, 23 ga, Galvanized, Headless Head, 0 Degrees, 2000 PK (PPN23075)
- HUYETT Clevis Pin 5/8 x 2-1/2 MCS BO Gr 8 (CLP8BO-0625-2500)
- ZORO SELECT Clevis Pin, Steel, 1-1/4 in. dia. (U39797.125.0400)
- ZORO SELECT Clevis Pin, Headless, Zinc, 0.500x2 1/2 In (1BUC6)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/4 in. (U51798.075.0200)
- ZORO SELECT Clevis Pin, 18-8, 0.312x1 1/4 L, PK5 (WWG-CLPS-167)
- HHIP 0.328" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0328)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.187x1 L, PK10 (WWGCLPZBP043)
- Huyett Clevis Pins