Shop All Clevis Pins
Huyett
Clevis Pin 5/8 x 1-1/4 MCS BO Gr 8
Mfr # CLP8BO-0625-1250
Zoro # G811338399
product price: $4.35
/ea
Sold in multiples of 4 for $17.40
$17.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade Medium Carbon Steel
- Fastener Finish Black Oxide
- Pin Dia. 0.625 in
- Usable Length 1.015 in
- Fastener Length 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huyett
- MFR # CLP8BO-0625-1250
- Zoro # G811338399
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 0.625 in |
Usable Length | 1.015 in |
Fastener Length | 1.25 in |
Head Dia. (In.) | 0.81 in |
Details
Material Grade | Medium Carbon Steel |
Fastener Finish | Black Oxide |
Description
Clevis Pin 5/8 x 1-1/4 Carbon Steel Black Oxide Effective Length 1-1/64 Grade 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/4 in L, 25 PK (FBHEXB1213114P25)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-3/4 in Length, 100 PK (U51041.019.0275)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2-3/4 in L, 10 PK (U04200.062.0275)
- GLAZELOCK 1/16" 3"L x 2 5/16"W 3/4" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 100pc/bag (Econo20)
- HUYETT Clevis Pin 5/8 x 2-1/2 MCS BO Gr 8 (CLP8BO-0625-2500)
- ZORO SELECT 1/4x3/4 S.S. GROOVED CLEVIS (WWG-CLPGSRR-045)
- HHIP 125 Piece M4 Minus Pin Gage Set .626-.750" (4101-0014)
- MIDWEST FASTENER 3/8" x 1-1/2" Zinc Plated Steel Single Hole Clevis Pins 5PK (75785)
- ZORO SELECT Clevis Pin, Steel, 1-1/2 in. dia. (U39797.150.0500)
- ZORO SELECT Clevis Pin, Steel, 1-1/2 in. dia. (U39797.150.0400)
- ZORO SELECT 1/4x2-1/4 S.S.GROOVED CLEVIS (WWG-CLPGSRR-050)
- Huyett Clevis Pins