Shop All Clevis Pins
Huyett
Clevis Pin 5/16 x 3 MCS BO Gr 8
Mfr # CLP8BO-0312-3000
Zoro # G711338321
Sold in multiples of 4 for $14.20
$14.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade Medium Carbon Steel
- Fastener Finish Black Oxide
- Pin Dia. 0.312 in
- Usable Length 2.777 in
- Fastener Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huyett
- MFR # CLP8BO-0312-3000
- Zoro # G711338321
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 0.312 in |
Usable Length | 2.777 in |
Fastener Length | 3 in |
Head Dia. (In.) | 0.43 in |
Details
Material Grade | Medium Carbon Steel |
Fastener Finish | Black Oxide |
Description
Clevis Pin 5/16 x 3 Carbon Steel Black Oxide Effective Length 2-25/32 Grade 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 5/32" , Steel Zinc Plated Finish, 100 PK (U38210.015.0087)
- G.L. HUYETT Clevis Pin Universal 5/16 x 4 LCS ZC (CLPUZ-0312-4000)
- ZORO SELECT Spring Pin, Slotted, 16x30mm, PK5 (M39100.160.0030)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 61/64 in L, Aluminum Body, 250 PK (U33191.018.0612)
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 1/4 L, PK25 (WWG-CLPZ-167)
- ZORO SELECT Precision Clevis Pin 1-1/2 Usable Lg (PIN3015128-BX)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0150)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0075)
- HHIP 0.296" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0296)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0150)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0175)
- Huyett Clevis Pins