Shop All Clevis Pins
Huyett
Clevis Pin 5/16 x 1-3/8 MCS BO Gr 8
Mfr # CLP8BO-0312-1375
Zoro # G811338436
product price: $2.55
/ea
Sold in multiples of 6 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade Medium Carbon Steel
- Fastener Finish Black Oxide
- Pin Dia. 0.312 in
- Usable Length 1.156 in
- Fastener Length 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huyett
- MFR # CLP8BO-0312-1375
- Zoro # G811338436
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 0.312 in |
Usable Length | 1.156 in |
Fastener Length | 1.375 in |
Head Dia. (In.) | 0.43 in |
Details
Material Grade | Medium Carbon Steel |
Fastener Finish | Black Oxide |
Description
Clevis Pin 5/16 x 1-3/8 Carbon Steel Black Oxide Effective Length 1-5/32 Grade 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Black Oxide Steel, 3/16 in Head Ht, 2 in Lg, 2 PK (Z0673)
- HILLMAN Common Nail, 1 in L, Steel, 18 ga, 6 PK (122621)
- DANCO WASHER ASST FLAT 100PK (34441)
- ZORO SELECT Dowel Pin, SS, 1/16 Dx1/2 In L, PK25 (MS16555-606)
- HUYETT Clevis Pin 5/8 x 2-1/2 MCS BO Gr 8 (CLP8BO-0625-2500)
- KELLEY Clevis Pins, Clevis Pin 5/8"Dia X 2-1/2 (KMF3446)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0200)
- ZORO SELECT Clevis Pin, Steel, 1-1/2 in. dia. (U39797.150.0500)
- ZORO SELECT Clevis Pin, Steel, 1-1/4 in. dia. (U39797.125.0300)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x2 1/4 In L (WWG-CLPS-103)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.375x3 L, PK5 (WWGCLPZBP067)
- Huyett Clevis Pins