Shop All Clevis Pins
Huyett
Clevis Pin 5/16 x 1-3/8 MCS BO Gr 5
Mfr # CLP5BO-0312-1375
Zoro # G811338320
product price: $2.55
/ea
Sold in multiples of 6 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade Medium Carbon Steel
- Fastener Finish Black Oxide
- Pin Dia. 0.312 in
- Usable Length 1.156 in
- Fastener Length 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huyett
- MFR # CLP5BO-0312-1375
- Zoro # G811338320
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 0.312 in |
Usable Length | 1.156 in |
Fastener Length | 1.375 in |
Head Dia. (In.) | 0.43 in |
Details
Material Grade | Medium Carbon Steel |
Fastener Finish | Black Oxide |
Description
Clevis Pin 5/16 x 1-3/8 Carbon Steel Black Oxide Effective Length 1-5/32 Grade 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 1/4 in Shoulder Lg, Alloy Steel (U07111.062.0225)
- ZORO SELECT Threaded Stud, Plain Finish, 40 PK (U22538.062.1100)
- KEN FORGING Machinery Eye Bolt With Shoulder, M36-4.00, 89 mm Shank, 63 mm ID, Steel, Plain (M36)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 2 in Length (72234)
- HUYETT Clevis Pin 5/8 x 2-1/2 MCS BO Gr 8 (CLP8BO-0625-2500)
- ZORO SELECT Clevis Pin, SS, 1/4x1 3/4 L, PK10 (WWG-CLPS-154)
- ZORO SELECT Clevis Pin, Hdlss, 1/2 x1 29/32L, w/2 Rings (WWG-HLPGRR-043)
- G.L. HUYETT Clevis Pin 1/2 x 1-1/2 SS300 PL (CLPS-0500-1500)
- HHIP 5.00-9.98mm 250 Piece Pin Gage Set (4101-1014)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0500)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0300)
- Huyett Clevis Pins