Shop All Clevis Pins
Huyett
Clevis Pin 5/16 x 1-1/4 MCS BO Gr 5
Mfr # CLP5BO-0312-1250
Zoro # G811338429
product price: $2.49
/ea
Sold in multiples of 6 for $14.94
$14.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade Medium Carbon Steel
- Fastener Finish Black Oxide
- Pin Dia. 0.312 in
- Usable Length 1.031 in
- Fastener Length 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huyett
- MFR # CLP5BO-0312-1250
- Zoro # G811338429
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 0.312 in |
Usable Length | 1.031 in |
Fastener Length | 1.25 in |
Head Dia. (In.) | 0.43 in |
Details
Material Grade | Medium Carbon Steel |
Fastener Finish | Black Oxide |
Description
Clevis Pin 5/16 x 1-1/4 Carbon Steel Black Oxide Effective Length 1-1/32 Grade 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0600)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Passivated Finish, 5000 PK (AN960-C4L)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-16x1, PK100 (U07890.037.0100)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 5/16"-18 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (2E-B7MACH)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39798.037.0550)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0200)
- HHIP 0.766" Replacement Pin Gage P-5 0.0002 Tolerance (4103-0766)
- HHIP 0.053" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0053)
- HHIP .251-.500 Pin Gage Handle (4102-0013)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0200)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0075)
- Huyett Clevis Pins