Shop All Clevis Pins
Huyett
Clevis Pin 5/16 x 1-1/2 MCS BO Gr 8
Mfr # CLP8BO-0312-1500
Zoro # G711338314
product price: $2.69
/ea
Sold in multiples of 5 for $13.45
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade Medium Carbon Steel
- Fastener Finish Black Oxide
- Pin Dia. 0.312 in
- Usable Length 1.281 in
- Fastener Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huyett
- MFR # CLP8BO-0312-1500
- Zoro # G711338314
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 0.312 in |
Usable Length | 1.281 in |
Fastener Length | 1.5 in |
Head Dia. (In.) | 0.43 in |
Details
Material Grade | Medium Carbon Steel |
Fastener Finish | Black Oxide |
Description
Clevis Pin 5/16 x 1-1/2 Carbon Steel Black Oxide Effective Length 1-9/32 Grade 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 1 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0125)
- ZORO SELECT M4-0.70 x 30 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.040.0030)
- ZORO SELECT #4-40 x 1/2 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.011.0050)
- SET SCREW & MANUFACTURING #10-32 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320125CPX-1500)
- HUYETT Clevis Pin 5/8 x 2-1/2 MCS BO Gr 8 (CLP8BO-0625-2500)
- ZORO SELECT Standard Clevis Pin, 3/8 in Pin Dia, 2-1/2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWGCLPZBP066)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.375x1 L, PK25 (WWG-CLPZ-187)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.312 x1 In L, PK25 (WWG-CLP-183)
- ZORO SELECT Clevis Pin, 18-8, 0.187x1 1/4 L, PK10 (WWG-CLPS-160)
- ZORO SELECT Clevis Pin, Ctrls, 0.500x3 1/2, PK10 (WWG-CLPCZ-038)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0150)
- Huyett Clevis Pins