Shop All Clevis Pins
Huyett
Clevis Pin 3/8 x 1 MCS BO Gr 8
Mfr # CLP8BO-0375-1000
Zoro # G211338418
product price: $2.45
/ea
Sold in multiples of 6 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade Medium Carbon Steel
- Fastener Finish Black Oxide
- Pin Dia. 0.375 in
- Usable Length 0.765 in
- Fastener Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huyett
- MFR # CLP8BO-0375-1000
- Zoro # G211338418
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 0.375 in |
Usable Length | 0.765 in |
Fastener Length | 1 in |
Head Dia. (In.) | 0.5 in |
Details
Material Grade | Medium Carbon Steel |
Fastener Finish | Black Oxide |
Description
Clevis Pin 3/8 x 1 Carbon Steel Black Oxide Effective Length 49/64 Grade 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Oval Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, Steel, Hot Dipped Galvanized (1090517)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 1 in Shaft Dia (TX-100)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 11/64 in Head Ht, 5/8 in Lg, 100 PK (UDI-1400620-100P)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, Steel, Nickel Plated, 15/32 in H, 100 PK (DNI025P5-100BX)
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia 1/4 In (PI1-5)
- VELVAC Clevis Pin 5/16" X 13/16" Long (019059)
- ZORO SELECT Clevis Pin, 18-8, 0.187x1 1/4 L, PK10 (WWG-CLPS-160)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK10 (U51798.025.0100)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0300)
- ZORO SELECT Precision Clevis Pin 7/8 Usable Lg (PIN3013818-BX)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39798.050.0250)
- Huyett Clevis Pins