Shop All Clevis Pins
Huyett
Clevis Pin 3/8 x 1 MCS BO Gr 5
Mfr # CLP5BO-0375-1000
Zoro # G911338411
product price: $2.45
/ea
Sold in multiples of 6 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade Medium Carbon Steel
- Fastener Finish Black Oxide
- Pin Dia. 0.375 in
- Usable Length 0.765 in
- Fastener Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huyett
- MFR # CLP5BO-0375-1000
- Zoro # G911338411
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 0.375 in |
Usable Length | 0.765 in |
Fastener Length | 1 in |
Head Dia. (In.) | 0.5 in |
Details
Material Grade | Medium Carbon Steel |
Fastener Finish | Black Oxide |
Description
Clevis Pin 3/8 x 1 Carbon Steel Black Oxide Effective Length 49/64 Grade 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-3/4in, PK5 (U39150.031.0175)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, 1/4"-28, Steel (3534-1/4K)
- MIDWEST FASTENER T-Nut, 4 Prongs, 1/4"-20, 18-8 Stainless Steel, 7/16 in Barrel Ht, 10 PK (68484)
- HILLMAN Hillman Fasteners 40027 6 x 1.5 in. Zinc Wood Screw. Pack - 100 (557710)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x5 In L (WWG-CLPS-110)
- HERITAGE Clevis Pin, 1"x3", Low CSZ, Yellow (CLPY-1000-3000)
- ZORO SELECT 1/4x3/4 S.S. GROOVED CLEVIS (WWG-CLPGSRR-045)
- ZORO SELECT 3/16x1 S.S. GROOVED CLEVIS (WWG-CLPGSRR-038)
- AFTERMARKET S.1440 Clevis Pin 6 X 32Mm (OTK20-0729)
- HHIP 0.584" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0584)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39798.037.0175)
- Huyett Clevis Pins