Shop All Clevis Pins
Huyett
Clevis Pin 3/8 x 1-3/4 MCS BO Gr 5
Mfr # CLP5BO-0375-1750
Zoro # G711338345
product price: $2.95
/ea
Sold in multiples of 5 for $14.75
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade Medium Carbon Steel
- Fastener Finish Black Oxide
- Pin Dia. 0.375 in
- Usable Length 1.515 in
- Fastener Length 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huyett
- MFR # CLP5BO-0375-1750
- Zoro # G711338345
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 0.375 in |
Usable Length | 1.515 in |
Fastener Length | 1.75 in |
Head Dia. (In.) | 0.5 in |
Details
Material Grade | Medium Carbon Steel |
Fastener Finish | Black Oxide |
Description
Clevis Pin 3/8 x 1-3/4 Carbon Steel Black Oxide Effective Length 1-33/64 Grade 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PSB-100)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 3/16 in Ht, 25 PK (U12423.050.0001)
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0175)
- CSH Wood Screw, #6, 1/2 in, Zinc Plated Stainless Steel Flat Head Square Drive, 25000 PK (0.FSC06012Z17)
- HUYETT Clevis Pin 5/8 x 2-1/2 MCS BO Gr 8 (CLP8BO-0625-2500)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x3 L (WWG-CLP-278)
- ZORO SELECT Clevis Pin, Std, 1018Zinc, 1 In x2 1/4 In L (WWG-CLPZ-232)
- KOCH INDUSTRIES 7/8 in. Clevis Hitch Pin (4002543)
- HHIP 0.188" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0188)
- KELLEY Clevis Pins, Clevis Pin 5/8"Dia X 2-1/2 (KMF3446)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x1 L, PK10 (WWGCLPZBP050)
- Huyett Clevis Pins