Shop All Clevis Pins
Huyett
Clevis Pin 3/4 x 2 MCS BO Gr 8
Mfr # CLP8BO-0750-2000
Zoro # G711338284
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade Medium Carbon Steel
- Fastener Finish Black Oxide
- Pin Dia. 0.75 in
- Usable Length 1.765 in
- Fastener Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huyett
- MFR # CLP8BO-0750-2000
- Zoro # G711338284
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 0.75 in |
Usable Length | 1.765 in |
Fastener Length | 2 in |
Head Dia. (In.) | 0.93 in |
Details
Material Grade | Medium Carbon Steel |
Fastener Finish | Black Oxide |
Description
Clevis Pin 3/4 x 2 Carbon Steel Black Oxide Effective Length 1-49/64 Grade 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap Nut, 5/8", Plastic, Black, 0.645 in H, 10 PK (138264000)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (U38405.125.0001)
- ZORO SELECT Flattened Head Cap Nut, 3/8"-24, Steel, Chome Plated, 0.62 H, 5 PK (MPB3777)
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK (33183)
- HUYETT Clevis Pin 5/8 x 2-1/2 MCS BO Gr 8 (CLP8BO-0625-2500)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x3 L, PK10 (WWG-CLPZ-215)
- ZORO SELECT Clevis Pin, Zinc, 0.500x1 1/4 L, PK5 (WWGCLPZBP069)
- ZORO SELECT Clevis Pin, Std, Steel, 0.562x2 In, PK10 (1WGR6)
- HHIP 0.258" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0258)
- BUYERS PRODUCTS Adjustable Yoke Ends From Buyers Products Are Machine Forged And Meet Sae Standards. Custom (B27088ANF)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 (U51798.025.0112)
- Huyett Clevis Pins