Shop All Clevis Pins
Huyett
Clevis Pin 3/4 x 2-1/2 MCS BO Gr 8
Mfr # CLP8BO-0750-2500
Zoro # G511338378
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade Medium Carbon Steel
- Fastener Finish Black Oxide
- Pin Dia. 0.75 in
- Usable Length 2.265 in
- Fastener Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huyett
- MFR # CLP8BO-0750-2500
- Zoro # G511338378
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 0.75 in |
Usable Length | 2.265 in |
Fastener Length | 2.5 in |
Head Dia. (In.) | 0.93 in |
Details
Material Grade | Medium Carbon Steel |
Fastener Finish | Black Oxide |
Description
Clevis Pin 3/4 x 2-1/2 Carbon Steel Black Oxide Effective Length 2-17/64 Grade 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0016)
- GLAZELOCK 1/16" 3"L x 2 5/16"W 3/4" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 1000pc/box (GLZ20)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (N04100.043.0325)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 3/32 in Shaft Dia, 20 PK (70682)
- HUYETT Clevis Pin 5/8 x 2-1/2 MCS BO Gr 8 (CLP8BO-0625-2500)
- KOCH INDUSTRIES 7/8 in. Clevis Hitch Pin (4002543)
- ZORO SELECT Clevis Pin, Hdlss, 1/2 x1 29/32L, w/2 Rings (WWG-HLPGRR-043)
- ZORO SELECT Stainless Steel Clevis Pin, 1-1/2" L, 3/8" Pin Dia. (WWG-CLPGSRR-062)
- ZORO SELECT Clevis Pin, Zinc, 0.312x1 1/4 L, PK10 (WWGCLPZBP055)
- ZORO SELECT Clevis Pin, Zinc, 0.625x3 1/2 L, PK5 (WWG-CLPZ-226)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.187 x2 In L, PK25 (WWG-CLP-158)
- Huyett Clevis Pins