Shop All Clevis Pins
Huyett
Clevis Pin 1/4 x 7/8 MCS BO Gr 8
Mfr # CLP8BO-0250-0875
Zoro # G311338349
product price: $2.19
/ea
Sold in multiples of 7 for $15.33
$15.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade Medium Carbon Steel
- Fastener Finish Black Oxide
- Pin Dia. 0.25 in
- Usable Length 0.734 in
- Fastener Length 0.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huyett
- MFR # CLP8BO-0250-0875
- Zoro # G311338349
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 0.25 in |
Usable Length | 0.734 in |
Fastener Length | 0.875 in |
Head Dia. (In.) | 0.37 in |
Details
Material Grade | Medium Carbon Steel |
Fastener Finish | Black Oxide |
Description
Clevis Pin 1/4 x 7/8 Carbon Steel Black Oxide Effective Length 47/64 Grade 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, #7, PK5 (WWG-TP136)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1-1/2 in, Stainless Steel, Hex Hex Drive, 50 PK (50635)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 100 PK (U51000.025.0100)
- MIDWEST FASTENER Conical Plug, 3/4" L, Plastic, 100 PK (04285)
- HHIP 0.995" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0995)
- HERITAGE Clevis Pin, 7/8" x 8", LCS PL (CLP-0875-8000)
- G.L. HUYETT Clevis Pin, Univ, Stl, 7/16x3 L, PK10 (WWG-CLPUZ-025)
- ZORO SELECT Clevis Pin, Zinc, 0.500x2 1/2 L, PK5 (WWGCLPZBP074)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0075)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.187x1/2L, PK5 (WWG-CLPSBPS-041)
- MIDWEST FASTENER 1/2" x 2" 18-8 Stainless Steel Universal Clevis Pins 3PK (74986)
- Huyett Clevis Pins