Shop All Clevis Pins
Huyett
Clevis Pin 1/4 x 3/4 MCS BO Gr 5
Mfr # CLP5BO-0250-0750
Zoro # G911338312
product price: $2.19
/ea
Sold in multiples of 7 for $15.33
$15.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade Medium Carbon Steel
- Fastener Finish Black Oxide
- Pin Dia. 0.25 in
- Usable Length 0.609 in
- Fastener Length 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huyett
- MFR # CLP5BO-0250-0750
- Zoro # G911338312
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 0.25 in |
Usable Length | 0.609 in |
Fastener Length | 0.75 in |
Head Dia. (In.) | 0.37 in |
Details
Material Grade | Medium Carbon Steel |
Fastener Finish | Black Oxide |
Description
Clevis Pin 1/4 x 3/4 Carbon Steel Black Oxide Effective Length 39/64 Grade 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in Low Carbon Steel, Zinc Plated Finish (Z8927-ZN)
- ZORO SELECT Socket Set Screw, Flat, 5/16-18x1/2, PK10 (0131218T050)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0100)
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (530801-100)
- HUYETT Clevis Pin 5/8 x 2-1/2 MCS BO Gr 8 (CLP8BO-0625-2500)
- BAILEY HYDRAULICS Steel Clevis Pins A Style Clips 1" Outer Diameter, 172200 (172200)
- MIDWEST FASTENER 7/16" x 2" Zinc Plated Steel Single Hole Clevis Pins 5PK (75802)
- HHIP 0.330" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0330)
- ZORO SELECT Precision Clevis Pin 1-1/16 Usable Lg (PIN3013120-BX)
- ZORO SELECT 1/4x2-1/2 S.S.GROOVED CLEVIS (WWG-CLPGSRR-051)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.500x3 In (WWGCLPS6BPS6020)
- Huyett Clevis Pins