Shop All Clevis Pins
Huyett
Clevis Pin 1/4 x 1-1/2 MCS BO Gr 8
Mfr # CLP8BO-0250-1500
Zoro # G511338330
product price: $2.55
/ea
Sold in multiples of 6 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade Medium Carbon Steel
- Fastener Finish Black Oxide
- Pin Dia. 0.25 in
- Usable Length 1.359 in
- Fastener Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huyett
- MFR # CLP8BO-0250-1500
- Zoro # G511338330
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 0.25 in |
Usable Length | 1.359 in |
Fastener Length | 1.5 in |
Head Dia. (In.) | 0.37 in |
Details
Material Grade | Medium Carbon Steel |
Fastener Finish | Black Oxide |
Description
Clevis Pin 1/4 x 1-1/2 Carbon Steel Black Oxide Effective Length 1-23/64 Grade 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Nylon 20 PK (70193)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 7/16 in Length, 100 PK (U07040.011.0043)
- MIDWEST FASTENER Hog Ring Staples, Steel, 100 PK (50118)
- ZORO SELECT Fully Threaded Rod, M24-3mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.240.1000)
- HUYETT Clevis Pin 5/8 x 2-1/2 MCS BO Gr 8 (CLP8BO-0625-2500)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 (U51798.025.0112)
- ZORO SELECT Standard Clevis Pin, 1/2 in Pin Dia, 1-1/2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWGCLPZBP070)
- HHIP 0.188" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0188)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39797.043.0200)
- ZORO SELECT Precision Clevis Pin 49 Usable Lg (PIN301M20X60)
- ZORO SELECT Clevis Pin, Universal, 0.375x4 In, PK10 (WWG-CLPUZ-022)
- Huyett Clevis Pins