Shop All Clevis Pins
Huyett
Clevis Pin 1/2 x 3 MCS BO Gr 5
Mfr # CLP5BO-0500-3000
Zoro # G711338307
Sold in multiples of 3 for $13.77
$13.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade Medium Carbon Steel
- Fastener Finish Black Oxide
- Pin Dia. 0.5 in
- Usable Length 2.765 in
- Fastener Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huyett
- MFR # CLP5BO-0500-3000
- Zoro # G711338307
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 0.5 in |
Usable Length | 2.765 in |
Fastener Length | 3 in |
Head Dia. (In.) | 0.62 in |
Details
Material Grade | Medium Carbon Steel |
Fastener Finish | Black Oxide |
Description
Clevis Pin 1/2 x 3 Carbon Steel Black Oxide Effective Length 2-49/64 Grade 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 3000 PK (302164-3000)
- MARSON Rivet Nut, #10-24 Thread Size, Steel, 100 PK (M47330)
- PRIME-LINE 1/4 in.-20, Aluminum, 25 PK (9073328)
- ZORO SELECT 1/2"-13 Stainless Steel Plain Finish Square Nut - Regular, 10 pk. (U51096.050.0001)
- HHIP 0.108" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0108)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0225)
- HERITAGE Clevis Pin, 3/4" x 5", LCS PL (CLP-0750-5000/B)
- ALLIED TITANIUM Clevis Pin 9/16 X 1-3/4 Grip length with 9/64 hole, Grade 5 (Ti-6Al-4V) (0038274)
- HERITAGE Clevis Pin, 1-1/2" x 3", MCS PL (CLP-1500-3000)
- HHIP 0.799" Replacement Pin Gage P-5 0.0002 Tolerance (4103-0799)
- ITW SHAKEPROOF Clevis Pin 38 x 2 SS300 PL (CLPS-0375-2000/B)
- Huyett Clevis Pins