Shop All Clevis Pins
Huyett
Clevis Pin 1/2 x 3-1/2 MCS BO Gr 8
Mfr # CLP8BO-0500-3500
Zoro # G511338262
product price: $4.99
/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade Medium Carbon Steel
- Fastener Finish Black Oxide
- Pin Dia. 0.5 in
- Usable Length 3.265 in
- Fastener Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huyett
- MFR # CLP8BO-0500-3500
- Zoro # G511338262
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 0.5 in |
Usable Length | 3.265 in |
Fastener Length | 3.5 in |
Head Dia. (In.) | 0.62 in |
Details
Material Grade | Medium Carbon Steel |
Fastener Finish | Black Oxide |
Description
Clevis Pin 1/2 x 3-1/2 Carbon Steel Black Oxide Effective Length 3-17/64 Grade 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, #12-24, 2 1/16 in Brl Lg, 5/16 in Brl Dia, Brass Plain (Z5316)
- SENCO Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Square Drive, 1000 PK (10M100CKMFDS)
- ZORO SELECT Pin, Stainless Steel A2, 14mm dia. (M51580.140.0100)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.050.1000)
- HUYETT Clevis Pin 5/8 x 2-1/2 MCS BO Gr 8 (CLP8BO-0625-2500)
- MIDWEST FASTENER 1/2" x 3" Zinc Plated Steel Universal Clevis Pins 4PK (62651)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0087)
- ZORO SELECT Clevis Pin, Steel, 0.187x2 1/2 In, PK25 (1WFN9)
- ZORO SELECT Precision Clevis Pin 13/16 Usable Lg (PIN3011416)
- ITW SHAKEPROOF Clevis Pin 3/8 x 1-3/8 LCS ZC (CLPZ-0375-1375/B)
- ZORO SELECT Clevis Pin, Zinc, 0.500x2 3/4 L, PK10 (WWG-CLPZ-214)
- Huyett Clevis Pins