Shop All Clevis Pins
Huyett
Clevis Pin 1/2 x 3-1/2 MCS BO Gr 5
Mfr # CLP5BO-0500-3500
Zoro # G911338336
Sold in multiples of 3 for $14.85
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade Medium Carbon Steel
- Fastener Finish Black Oxide
- Pin Dia. 0.5 in
- Usable Length 3.265 in
- Fastener Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huyett
- MFR # CLP5BO-0500-3500
- Zoro # G911338336
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 0.5 in |
Usable Length | 3.265 in |
Fastener Length | 3.5 in |
Head Dia. (In.) | 0.62 in |
Details
Material Grade | Medium Carbon Steel |
Fastener Finish | Black Oxide |
Description
Clevis Pin 1/2 x 3-1/2 Carbon Steel Black Oxide Effective Length 3-17/64 Grade 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Hex Socket Set Screw 1/2-13 x 1/2 BO (SET-12-0116)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Nylon Plain Finish, 40 PK (17W03130)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 25 mm L (3206PK)
- HHIP 0.641" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0641)
- ZORO SELECT Clevis Pin, 18-8 SS, 3/16 in., PK10 (U51798.018.0175)
- ZORO SELECT Clevis Pin, Zinc, 0.250 x5/8 L, PK25 (WWG-CLPZ-161)
- ITW SHAKEPROOF Clevis Pin, 3/8" x 2-5/8", Low CSZ, Clear (CLPZ-0375-2625/B)
- ZORO SELECT Clevis Pin, Universal, 0.312x1 1/2 In, PK10 (WWG-CLPUZ-010)
- ZORO SELECT Clevis Pin, Zinc, 0.500x2 1/4 L, PK5 (WWGCLPZBP073)
- ZORO SELECT Precision Clevis Pin 1-3/4 Usable Lg (PIN3015832)
- MIDWEST FASTENER 5/16" x 2" Zinc Plated Steel Universal Clevis Pins 6PK (62642)
- Huyett Clevis Pins