Shop All Clevis Pins
Huyett
Clevis Pin 1/2 x 1-3/8 MCS BO Gr 8
Mfr # CLP8BO-0500-1375
Zoro # G411338379
product price: $3.15
/ea
Sold in multiples of 5 for $15.75
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade Medium Carbon Steel
- Fastener Finish Black Oxide
- Pin Dia. 0.5 in
- Usable Length 1.14 in
- Fastener Length 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huyett
- MFR # CLP8BO-0500-1375
- Zoro # G411338379
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 0.5 in |
Usable Length | 1.14 in |
Fastener Length | 1.375 in |
Head Dia. (In.) | 0.62 in |
Details
Material Grade | Medium Carbon Steel |
Fastener Finish | Black Oxide |
Description
Clevis Pin 1/2 x 1-3/8 Carbon Steel Black Oxide Effective Length 1-9/64 Grade 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Truss Head Square Drive, 2000 PK (649079-2000)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Stainless Steel, 316, Plain Finish (U55070.031.7200)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK (M07150.030.0006)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Zinc Yellow Finish, 100 PK (5RKF7)
- HUYETT Clevis Pin 5/8 x 2-1/2 MCS BO Gr 8 (CLP8BO-0625-2500)
- HHIP 1.30-4.98mm -.005 185 Piece Pin Gage Set (4101-1012)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8, PK5 (U51798.037.0075)
- ITW BEE LEITZKE Clevis Pin, Stl, 1/2x4 1/2 L, PK10 (WWG-CLP-263)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250x1 1/2 L, PK25 (WWG-CLP-168)
- ZORO SELECT Clevis Pin, Zinc, 0.625x3 1/2 L, PK5 (WWG-CLPZ-226)
- VELVAC Clevis 5/16"-24 X 2-1/4" Long (019003)
- Huyett Clevis Pins