Shop All Clevis Pins
Huyett
Clevis Pin 1/2 x 1-3/8 MCS BO Gr 5
Mfr # CLP5BO-0500-1375
Zoro # G511338439
Sold in multiples of 5 for $15.75
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade Medium Carbon Steel
- Fastener Finish Black Oxide
- Pin Dia. 0.5 in
- Usable Length 1.14 in
- Fastener Length 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Huyett
- MFR # CLP5BO-0500-1375
- Zoro # G511338439
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 0.5 in |
Usable Length | 1.14 in |
Fastener Length | 1.375 in |
Head Dia. (In.) | 0.62 in |
Details
Material Grade | Medium Carbon Steel |
Fastener Finish | Black Oxide |
Description
Clevis Pin 1/2 x 1-3/8 Carbon Steel Black Oxide Effective Length 1-9/64 Grade 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 10 PK (U12320.062.0002)
- PRIME-LINE Screw Cap, 1/2 in Dia, White, Plastic 12 PK (EP 16044)
- IRWIN Blind Rivet Maintenance Assortment (BRK400A)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Stainless Steel Body, 100 PK (U34142.025.0084)
- HHIP 0.438" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0438)
- ZORO SELECT Clevis Pin, Universal, 0.500x2 1/2 In, PK10 (WWG-CLPUZ-027)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x3 1/2 L (WWG-CLP-280)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.312x1 L, PK5, Finish: Plain (WWG-CLPSBPS-055)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x3 L, PK5 (WWGCLPZBP076)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0112)
- ITW SHAKEPROOF Clevis Pin 1 x 3-1/2 LCS ZC (CLPZ-1000-3500/B)
- Huyett Clevis Pins