Shop All Clevis Pins
Huyett
Clevis Pin 1/2 x 1-3/4 MCS BO Gr 8
Mfr # CLP8BO-0500-1750
Zoro # G511338279
product price: $3.55
/ea
Sold in multiples of 4 for $14.20
$14.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade Medium Carbon Steel
- Fastener Finish Black Oxide
- Pin Dia. 0.5 in
- Usable Length 1.515 in
- Fastener Length 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huyett
- MFR # CLP8BO-0500-1750
- Zoro # G511338279
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 0.5 in |
Usable Length | 1.515 in |
Fastener Length | 1.75 in |
Head Dia. (In.) | 0.62 in |
Details
Material Grade | Medium Carbon Steel |
Fastener Finish | Black Oxide |
Description
Clevis Pin 1/2 x 1-3/4 Carbon Steel Black Oxide Effective Length 1-33/64 Grade 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE PRODUCTS 500 Pack - 10 X 1 1/2 Pan Quad T-2 9000, White (SP-10112PQT39000-500)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, 18-8 Stainless Steel Pan Head Spanner Drive, 8 PK (70973)
- AMPG 1/4"-20 x 20 mm Hex Extra Wide Machine Screw, Brass Plated Steel (Z4478-BR)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x5/16, PK100 (U07840.031.0031)
- ZORO SELECT 1/4x2-1/4 S.S.GROOVED CLEVIS (WWG-CLPGSRR-050)
- SUBURBAN BOLT AND SUPPLY 1/4 X 2-1/2 CLEVIS PIN (A0550160232CP)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0262)
- G.L. HUYETT Clevis Pin 1-1/4 x 9 MCS PL (CLP-1250-9000)
- ZORO SELECT Clevis Pin, Zinc, 0.312x1 1/4 L, PK10 (WWGCLPZBP055)
- ITW SHAKEPROOF Clevis Pin, 5/8" x 5", LCS PL (CLP-0625-5000/B)
- ZORO SELECT Clevis Pin, Zinc, 0.375x1 1/2 L, PK25 (WWG-CLPZ-191)
- Huyett Clevis Pins