Shop All Air Sanders, Buffers & Polishers
Hutchins
Offset Palm Sander 6"Hook, 3/32"
Mfr # 500H
Zoro # G9418320
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Size 6"
- Application Paint Shop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hutchins
- MFR # 500H
- Zoro # G9418320
- UPC # 00660614013935
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 6" |
Details
Item | Random Orbit Action Sander |
Application | Paint Shop |
Description
Offset Palm Sander 6 In.Hook, 3/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, Round/Square, 18x5" (CF343BPF)
- BONDHUS Fold-Up Hex Key Set, 9PCS (BND12589)
- DYNAMIC 3 Piece Metric Magnetic Socket Organizer Set (D029200)
- YG-1 TOOL CO Thread Forming Tap, M16X2, 3 Flutes (E5607)
- HUTCHINS Hutchins HUT5550 Truck Bed Sanding System (HUT5550)
- MIRKA Pros Sander 5" (MRP-525NV)
- DYNABRADE Air Belt Sander, General, 0.7 HP, 1/4-1 In. (11475)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56859)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59010)
- JET Pneumatic Mini Belt Sander, 3/4X20-1/2In (JAT-751)
- CHICAGO PNEUMATIC 3" Air Disc Sander Kit 15000 rpm (CP7202D)
- Hutchins Air Sanders, Buffers & Polishers