Shop All Wood Screws
Hutchins Manufacturing
Wood Screw, Flat Head Hex Drive
Mfr # HU1303-1S
Zoro # G602576559
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Hex Drive
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hutchins Manufacturing
- MFR # HU1303-1S
- Zoro # G602576559
- UPC # 660614002090
- Country of Origin United States
- Category Wood Screws
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Hex |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 6 in L, 2 PK (933225)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (58552)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-3/4 in Length, 5 PK (U07000.062.0375)
- ZORO SELECT M6-1.00 x 16.6 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFJ060200-025P1)
- ZORO SELECT Wood Screw, #14, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0150)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0125)
- WOODPRO #7 x 3-1/8in. White Trim Head Wood Construction Screws, T10, 1LB NET WT. Approx 105 pieces (TH7X318W-1)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02845)
- PRO-FIT Wood Screw, #6, 2-1/4 in, Phosphate Coated Trim Head Square Drive (289148)
- MIDWEST FASTENER Wood Screw, #12, 2-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51882)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02879)
- Hutchins Manufacturing Self-Tapping Screws