Shop All Antennas
This Product is Discontinued
Hustler
Replacement Antenna, 3 Ft. (Discontinued)
Mfr # F-3
Zoro # G4573475
This Product is Discontinued
Key Features
- Cable Type RG58
- Finish White
- Frequency (MHz) 27 MHz
- Number of Bands 1
- Overall Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length (In.) | 36 in |
Base Dia. (In.) | 1 in |
Thread Size (In.) | 3/8 |
Antenna Length (In.) | 36 in |
Antenna Diameter (In.) | 3/4 in |
Mast Diameter (In.) | 1 in |
Antenna Diameter | 3/4 in |
Overall Length | 36 in |
Thread Size | 3/8 in |
Antenna Length | 36 in |
Mast Diameter | 1 in |
Base Diameter | 1 in |
Details
Item | Replacement Antenna |
Cable Type | RG58 |
Finish | White |
Frequency (MHz) | 27 MHz |
Number of Bands | 1 |
Radiation Pattern | Omni |
Wire Gauge Type | RG-58 |
Material | Fiberglass |
For Use With | 23M566, 23M567, 23M573 |
Application | Vehicle Mounted |
Frequency Range | 26 to 27 MHz |
Color | White |
Description
Replacement Antenna, Antenna Length 36 in, White, 26 to 27 MHz, Overall Length 36 in, Antenna Diameter 3/4 in, Base Diameter 1 in, Cable Type RG58
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.