Shop All TV Antennas
Hustler
Hustler IC100-W 42 in. Base Load Mag Mount-White
Mfr # IC100-W
Zoro # G404029444
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hustler
- MFR # IC100-W
- Zoro # G404029444
- Country of Origin China
- Category TV Antennas
Description
Ready to install antenna includes magnet mount, base load coil, and 15 feet of coax.
Mount Type: Magnet Mount.
Frequency Range: 26-30MHz.
Frequency Type: CB Radio.
Load Position: Bottom.
Antenna Type: Whip.
Power Rating: 100 Watts.
Mount and/or Cable Included: Yes.
Termination: PL259.
Color: White.
Length: 42".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKILLEDPOWER Naturesmart Mousepad - Puppies (SK35022)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Cushman Shuttle 2 (ML200-639)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Zeus PC5-12F1 (ML5-122676524)
- COMPULOCKS Compulocks Ipad Encl Wall Moun (299PSENW)
- HUSTLER 44 in. Trunk Lip Mount CB Antenna with Spring 17 ft. Cable, Black (IC11S-B)
- HUSTLER Hustler UGM .25 WAVE UHF-VHF MAGNETIC ANT (UGM)
- HUSTLER 4 Band Vertical Base Antenna (HU53832)
- COMMSCOPE Replacement for Commscope 209800-17b (209800-17B COMMSCOPE)
- VIRTUAL 4 ft. Tunable Tip Antenna White (VI205803)
- KING Jack Antenna without Meter, White (KIGOA8400)
- METRA ELECTRONICS METRA 44UM53 Am-Fm Mirror Mount Antenna (44UM53)
- Hustler TV Antennas