Shop All Antennas
This Product is Discontinued
Hustler
Center Load Antenna, 4 Ft. 7 In. (Discontinued)
Mfr # HQT
Zoro # G4571576
This Product is Discontinued
Key Features
- Includes Coax Cable, Connector and Mount
- Type Center Load
- Cable Type RG58
- Frequency (MHz) 27 MHz
- Cable Length (Ft.) 18 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cable Length (Ft.) | 18 ft |
Overall Length (In.) | 55 in |
Base Dia. (In.) | 1 in |
Thread Size (In.) | 3/8 |
Mast Diameter (In.) | 1 in |
Antenna Diameter (In.) | 3/4 in |
Antenna Length (In.) | 55 in |
Antenna Diameter | 3/4 in |
Cable Length | 18 ft |
Base Diameter | 1 in |
Thread Size | 3/8 in |
Overall Length | 55 in |
Antenna Length | 55 in |
Mast Diameter | 1 in |
Description
Antenna Kit, Antenna Length 55 in, Silver, 26 to 27 MHz, Overall Length 55 in, Antenna Diameter 3/4 in, Base Diameter 1 in, Cable Length 18 ft, Cable Type RG58
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.