Shop All Antennas
This Product is Discontinued
Hustler
Antenna Spring Mount, 4 In. (Discontinued)
Mfr # C-30
Zoro # G4527871
This Product is Discontinued
Key Features
- Finish Chrome plated
- Overall Length (In.) 4 in
- Thread Size (In.) 3/8 x 24
- Material Steel
- For Use With CB Antennas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length (In.) | 4 in |
Thread Size (In.) | 3/8 x 24 |
Overall Height | 4 in |
Thread Size | 3/8"-24 |
Details
Item | Antenna Spring Mount |
Finish | Chrome plated |
Material | Steel |
For Use With | CB Antennas |
Description
Antenna Spring Mount, Mounting Type Stud, Material Steel, Finish Chrome Plated, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.