Shop All Lawn Mowers
Husqvarna
Zero Turn Mower, 23 HP
Mfr # Z248F
Zoro # G504258911
product price: $3,958.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.
$3,958.99
Free 30-Day Returns
Key Features
- Engine Brand Husqvarna
- Front Wheel Width 6 in
- Overall Length 75 in
- Fuel Tank Capacity 3.5 gal
- Cutting Direction Forward
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # Z248F
- Zoro # G504258911
- UPC # 85388594044
- Country of Origin United States
- Category Lawn Mowers
Dimensions
Cutting Width | 48 1/16 in |
Front Wheel Width | 6 in |
Overall Length | 75 in |
Overall Height | 40 in |
Overall Width | 60 in |
Cutting Height | 1 1/2 to 4 in |
Front Wheel Dia. | 11 in |
Turning Radius | 0 in |
Recommended Yard Size - Minimum | 1/2 acre |
Front Wheel Diameter | 11 in |
Maximum Cutting Height | 4 in |
Recommended Yard Size - Maximum | 10 acre |
Minimum Cutting Height | 1 1/2 in |
Description
Gas-Powered Riding Lawn Mower, Recommended Yard Size - Maximum 10 acre, Recommended Yard Size - Minimum 1/2 acre, Cutting Width 48 1/16 in, Discharge Location Side, Deck Material Steel, Engine Cycle 4-Cycle, Engine Displacement 726 cc, Engine Brand Husqvarna, Start Electric, Sound Level 105 dBA, Turning Radius 0 in, CARB Compliant CARB Compliant, Power Source Gas-Powered, Product Type Gas-Powered Riding Lawn Mower, Drivetrain Rear-Wheel Drive, Fuel Tank Capacity 3.5 gal, Tool Weight 595 lb
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Carburetor W/Gaskets (63 853 01-S)
- CHAPIN Seal and Gasket Kit, Viton (6-1945-9)
- SCORPION MASTER Glue Board (900228)
- NYLGLO Massachusetts State Flag, 3x5 Ft (142460)
- HUSQVARNA Zero Turn Mower, 24 HP (Z254F)
- HUSQVARNA Commercial Grade Push Mower, 20 in (W520)
- HUSQVARNA Zero Turn Mower, 46 in (Z246)
- BRIGGS & STRATTON Clutch Cable (7029913YP)
- EGO Lawn Mower, Self Propelled, Lithium-Ion (LM2142SP)
- SWISHER ACQUISITION, INC Swisher WRC11524BS 11.5 HP 24" Deck Walk Behind Briggs & Stratton Brush Cut Mower (CA Compliant) (WRC11524BS)
- MAKITA 36V (18V X2) LXT® BL 21" Self-Propelled Mower Kit, 4 Batteries (5.0Ah) (XML08PT1)
- Husqvarna Lawn Mowers