Shop All Lawn Mowers
Husqvarna
Zero Turn Mower, 20 HP
Mfr # Z246
Zoro # G604258910
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$3,871.99
Free 30-Day Returns
Key Features
- Cutting Width 46 in
- Engine Brand Husqvarna
- Fuel Tank Capacity 3.5 gal
- Engine Displacement 703.01 cc
- Cutting Height 1 1/2 to 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # Z246
- Zoro # G604258910
- UPC # 85388592316
- Country of Origin United States
- Category Lawn Mowers
Dimensions
Cutting Width | 46 in |
Cutting Height | 1 1/2 to 4 in |
Overall Width | 56 1/2 in |
Overall Height | 40 in |
Overall Length | 75 in |
Turning Radius | 0 in |
Minimum Cutting Height | 1 1/2 in |
Recommended Yard Size - Minimum | 1/2 acre |
Maximum Cutting Height | 4 in |
Recommended Yard Size - Maximum | 10 acre |
Description
Gas-Powered Riding Lawn Mower, Recommended Yard Size - Maximum 10 acre, Recommended Yard Size - Minimum 1/2 acre, Cutting Width 46 in, Discharge Location Side, Deck Material Steel, Engine Cycle 4-Cycle, Engine Displacement 703.01 cc, Engine Brand Husqvarna, Start Electric, Sound Level 105 dBA, Turning Radius 0 in, CARB Compliant CARB Compliant, Power Source Gas-Powered, Product Type Gas-Powered Riding Lawn Mower, Drivetrain Rear-Wheel Drive, Fuel Tank Capacity 3.5 gal, Tool Weight 580 lb
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO South Carolina Flag, 4x6 Ft, Nylon (144870)
- HASTINGS HOME Hastings Home Printer Stand, Under Desk Table with Shelf, Wheels for Personal Printers/Office, Black (609175WVZ)
- MTD Guard (753-08019)
- VENTLINE Ventline VP-543 Vanair Roof Vent with Colonial White Garnish 12V (VP-543)
- HUSQVARNA Zero Turn Mower, 46 in (Z246)
- HUSQVARNA Zero Turn Mower, 23 HP (Z248F)
- HUSQVARNA Zero Turn Mower, 24 HP (Z254F)
- HUSQVARNA Commercial Grade Push Mower, 20 in (W520)
- EARTHWISE 2001-20EW 20-Inch 5-Blade Push Reel Lawn Mower (2001-20EW)
- MILWAUKEE TOOL M18 FUEL 21 in. Self-Propelled Dual Battery Mower Kit (2823-22HD)
- AFTERMARKET 171-530 PTO Drive Shaft Fits Buhler Mowers F0399 F0401 (CS44111)
- Husqvarna Lawn Mowers & Accessories