Shop All Chainsaw Parts & Accessories
Husqvarna
X-Precision 14in Chainsaw Bar 16in Bar .325in mini pitch .043 ga.
Mfr # XP-156-16in
Zoro # G610200880
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 1 lb.
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # XP-156-16in
- Zoro # G610200880
- UPC # 193028020119
- Country of Origin Canada
- Category Chainsaw Parts & Accessories
Dimensions
Length | 16in |
Details
Weight | 1 lb. |
Color | Silver |
Material | Steel |
Description
X-Precision 14in Chainsaw Bar 16in Bar .325in mini pitch .043 ga.
- •16" Bar .325" mini pitch .043 gauge
- •16" Bar .325" Mini Pitch .043 Gauge
- •The gentle curve and small nose radius reduce the risk of kickback and facilitate smooth and good cutting control
- •Nose with 8 teeth sprocket and one rivet
- •Bars are coated to protect against scratches and corrosion
- •Manufactured in Canada
Restrictions
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATMAXX 35" Cast Stone Fire Pit (SRFP97C)
- IGLOO Latitude Blue 60 qt Roller Cooler (34664)
- JACKSON PROFESSIONAL TOOLS Hose, Gray, 50 ft. L, 5/8" Inside Dia. (4003600)
- LOGO BRANDS Kentucky CB Canopy (159-42C)
- HUSQVARNA 130 Chainsaw Maintenance Kit (599334201)
- HUSQVARNA Chainsaw Maintenance Kit For 435, 440 Chainsaws (599333401)
- HUSQVARNA X-CUT SP33G Semi-Chisel Chainsaw Chain 18in Bar .325 .050 ga (SP33G-72DL)
- EGO Saw Chain, BarLength 14", Pitch 3/8 (AC1400)
- TECOMEC Rivet Spinner & Chain Breaker Kit for 3/4 Harvester Saw Chain (K00112002)
- OREGON Sprocket Needle Bearing 1.664 x 6.3 mm INA (22152)
- STENS Husqvarna Carburetor For Husqvarna 357 Xp And 359 505203002 C3-El42 616-418 (616-418)
- Husqvarna Chainsaw Parts & Accessories