Shop All Chainsaw Parts & Accessories
Husqvarna
X-Precision 14in Chainsaw Bar 14in Bar .325in mini pitch .043 ga.
Mfr # XP-156-14in
Zoro # G210200860
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Weight 1 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # XP-156-14in
- Zoro # G210200860
- UPC # 193028006236
- Country of Origin Canada
- Category Chainsaw Parts & Accessories
Dimensions
Length | 14in |
Details
Color | Silver |
Material | Steel |
Weight | 1 lb. |
Description
X-Precision 14in Chainsaw Bar 14in Bar .325in mini pitch .043 ga.
- •14" Bar .325" mini pitch .043 gauge
- •14" Bar .325" Mini Pitch .043 Gauge
- •The gentle curve and small nose radius reduce the risk of kickback and facilitate smooth and good cutting control
- •Nose with 8 teeth sprocket and one rivet
- •Bars are coated to protect against scratches and corrosion
- •Manufactured in Canada
Restrictions
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOWEX Salt Box, Yellow, Solid, HDPE (2FGV7)
- OREGON Trimmer Line, 0095 in Dia, 855 ft L, CoPolymer (619776/37601)
- BIO GREEN Bio Green HW-4 7.1 x 1.6 in. Watering System Hydro Wine; Terracotta - 4 Piece (HW-4)
- BRIGGS & STRATTON HEAD, CYLINDER (84001918)
- HUSQVARNA 130 Chainsaw Maintenance Kit (599334201)
- HUSQVARNA X-CUT SP21G Semi-Chisel Chainsaw Chain 14in Bar .325in mini pitch, .043 ga. (SP21G-59DL)
- HUSQVARNA X-CUT SP33G Semi-Chisel Chainsaw Chain 18in Bar .325 .050 ga (SP33G-72DL)
- HUSQVARNA Chainsaw Maintenance Kit For 435, 440 Chainsaws (599333401)
- PFERD Plastic File Handle for Saw Chain Sharpening, PFE 17046 (12617110)
- TECOMEC Professional Steel Bench Chain Breaker (1020961)
- OREGON .404" Jet Fit Harvester RSN Guide Bar, 82cm (822HSFB149)
- Husqvarna Chainsaws & Accessories