Shop All Chainsaw Parts & Accessories
Husqvarna
X-CUT SP33G Semi-Chisel Chainsaw Chain 18in Bar .325 .050 ga
Mfr # SP33G-72DL
Zoro # G810200901
product price: $30.89
/pr
$30.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Weight 0.7 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # SP33G-72DL
- Zoro # G810200901
- UPC # 24761026208
- Country of Origin Sweden
- Category Chainsaw Parts & Accessories
Dimensions
Length | 72DL |
Details
Color | Silver |
Material | Steel |
Weight | 0.7 lb. |
Description
X-CUT SP33G Semi-Chisel Chainsaw Chain 18in Bar .325 .050 ga
- •18" Bar Length .325" pitch .050 gauge 72 drive links
- •The chain is especially suited for demanding consumers and everyday professional use
- •X-CUT SP33G is the first ever saw chain to be completely developed, designed and manufactured by Husqvarna
- •With a sharpness that lasts, outstanding durability, low stretch and a high cutting efficiency, it's made to make your output better than ever
- •Fits chainsaw models: 435/435e, 440/440e, 445/445e, 450/450e, 450 Rancher, 545, 550XP/550XP MII
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWN UNDER PLANT CADDY 16"" BLACK (18410)
- STENS Choke Cable 26" Cable For Cub Cadet Mtd Troy Bilt 290-282 (290-282)
- GEC 3.5 lbs Bromicharge Bottle (GE35016)
- SWEET-SEED HUMBRD NECTAR CON 1.5L (BHCONM)
- HUSQVARNA Chainsaw Maintenance Kit For 435, 440 Chainsaws (599333401)
- HUSQVARNA 130 Chainsaw Maintenance Kit (599334201)
- OREGON Sprocket Needle Bearing 2 x 10.8 mm INA (37501)
- A & I PRODUCTS Chain Saw Bolt Assortment (240 pieces) 8.5" x5" x2" (A-B1SB1571)
- A & I PRODUCTS Timber Ridge Bar & Chain Combo - 20 31" x6" x0.2" (A-B1A3098)
- TRUE NORTH Chain Saw Bar Cover, 24 In Bar (SB24)
- A & I PRODUCTS Timber Ridge Guide BAR - 12 20" x3.5" x0.5" (A-B112D0CLPO)
- Husqvarna Chainsaws & Accessories