Shop All Chainsaw Parts & Accessories
Husqvarna
X-CUT SP21G Semi-Chisel Chainsaw Chain 14in Bar .325in mini pitch, .043 ga.
Mfr # SP21G-59DL
Zoro # G910200863
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Weight 0.5 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # SP21G-59DL
- Zoro # G910200863
- UPC # 193028006151
- Country of Origin China
- Category Chainsaw Parts & Accessories
Dimensions
Length | 59DL |
Details
Material | Steel |
Color | Silver |
Weight | 0.5 lb. |
Description
SP21G is a semi-chisel .325 mini .043 gauge chain especially developed to increase the cutting speed and efficiency for full-time use battery chainsaws. The chain is energy efficient and the optimized geometry delivers a consistently smooth cut, excellent bore cut as well as improved handling and maneuverability. Fits Chainsaw models: T535iXP starting with serial number 192000001, 535iXP starting with serial number 191900385, T540iXP, 540iXP. 14 Length, .325 mini pitch, .043 gauge, 59 drive links
Restrictions
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Stator 055-179 For Kohler Ch1000, Ch11, Ch13 28 085 02-S (055-179)
- CHAMPION SPORTS Rhino Skin Max FootBall, Ball St, Clrs, PK6 (RMXFBSET)
- AEROMARK Aeromark C05HKF-MH Armarkat Pet Bed Cat Bed 22 x 16 x 12 - Mocha & Beige (C05HKF/MH)
- MTD Cable-Deck (946-0940)
- HUSQVARNA 130 Chainsaw Maintenance Kit (599334201)
- HUSQVARNA Chainsaw Maintenance Kit For 435, 440 Chainsaws (599333401)
- OREGON Chainsaw Bar Protective Cover, 20" (28933)
- DB ELECTRICAL Connector Links For Ref No 35CL Chain Number 35-1 For Chainsaws; (3016-35CL)
- A & I PRODUCTS Timber Ridge Rim Sprocket -3/8 6.2" x4" x0.1" (A-B1RST3757)
- OREGON AdvanceCut Guide Bar, 16" (160SXEA095)
- A & I PRODUCTS Timber Ridge Bar & Chain Combo - 12 24" x5" x0.2" (A-B1A2660)
- Husqvarna Chainsaw Parts & Accessories