Shop All Core Drill Bits
Husqvarna
Wet Coring Bit, 5 1/2 In, 14 In D, 1 1/4-7
Mfr # Banner-5.5
Zoro # G1031484
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 5 1/2 in
- Drilling Depth 14 in
- Overall Length 14 in
- Thread Size 1-1/4-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # Banner-5.5
- Zoro # G1031484
- UPC # 805544737227
- Country of Origin United States
- Category Core Drill Bits
Dimensions
Bit Dia. | 5 1/2 in |
Drilling Depth | 14 in |
Overall Length | 14 in |
Thread Size | 1-1/4-7 |
Size (In.) | 5-1/2 |
Drilling Length (In.) | 14 |
Core Body Length | 14 in |
Shank Thread Size | 1 1/4"-7 |
Maximum Drilling Depth | 14 in |
Core Diameter | 5 1/2 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet |
Application | Concrete, Masonry And Brick |
For Use With | Mfr. No. DS 700 |
Connection Type | Permanent |
Cutting Tip Form | Rectangular Shaped Segments |
Decimal Equivalent | 5.5 |
Primary Material Application | Concrete, Brick |
For Tool Type | DM 650, DM 280, DM 340, DM 406H, DMS 180, DMS 240, DS 250 |
Shank Included | Yes |
Sub Brand | Banner Line |
Description
Coring Bit, Wet, 5 1/2 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, HSS (14582)
- STARRETT Band Saw Blade, 7 ft. 11" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-07-11)
- BESSEY Service Part, MorPads (3100737)
- C.H. HANSON Locking Sheet Metal Clamp, 8" (70800)
- HUSQVARNA Core Bit, 5" Bit Dia., 14" Drill Depth (B10-5)
- HUSQVARNA Wet Coring Bit, 1 In, 14 In D, 5/8-11 (Banner-1)
- HUSQVARNA Core Bit, 2-1/2" Bit Dia., 14" Drill Depth (B10-2.5)
- HUSQVARNA Core Bit, 1-1/2" Bit Dia., 10" Drill Depth (DRI8-VAC-1.5)
- HUSQVARNA Core Bit Extension, 1-1/4 Thread, 12 In L (T-420012)
- HUSQVARNA .500 4:OA B G-BIT NON-CORING (542761338)
- PARAGON DIAMOND TOOLS 3/8'' x .125 x 5/8-11 Wet Core Bit (CBW-0.375)
- Husqvarna Drill Bits