Shop All Core Drill Bits
Husqvarna
Wet Coring Bit, 4 In, 14 In D, 1 1/4-7
Mfr # Banner-4
Zoro # G3203462
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 4 in
- Drilling Depth 14 in
- Overall Length 14 in
- Thread Size 1-1/4-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # Banner-4
- Zoro # G3203462
- UPC # 805544737180
- Country of Origin United States
- Category Core Drill Bits
Dimensions
Bit Dia. | 4 in |
Drilling Depth | 14 in |
Overall Length | 14 in |
Thread Size | 1-1/4-7 |
Drilling Length (In.) | 14 |
Size (In.) | 4 |
Core Diameter | 4 in |
Core Body Length | 14 in |
Shank Thread Size | 1 1/4"-7 |
Maximum Drilling Depth | 14 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet |
Application | Concrete, Masonry And Brick |
For Use With | Mfr. No. DS 700 |
Shank Included | Yes |
Primary Material Application | Concrete, Brick |
Cutting Tip Form | Rectangular Shaped Segments |
For Tool Type | DM 650, DM 280, DM 340, DM 406H, DMS 180, DMS 240, DS 250 |
Connection Type | Permanent |
Sub Brand | Banner Line |
Decimal Equivalent | 4 |
Description
Coring Bit, Wet, 4 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m16x2.5 HSS Metric Hand Tap (DWTSMT16X2.5)
- IRWIN 10", 24-Teeth Circular Saw Blade, Steel (15070)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 12mm x 26mm, Finish: TiCN (CC-M12M12-TICN)
- WESTWARD Bag/Tote, Tool Bag, Black, Polyester, 1 Pockets (32PJ42)
- HUSQVARNA Core Bit, 5" Bit Dia., 14" Drill Depth (B10-5)
- HUSQVARNA Core Bit, 2-1/2" Bit Dia., 10" Drill Depth (DRI8-VAC-2.5)
- HUSQVARNA Core Bit, 11" Bit Dia., 14" Drill Depth (B10-11)
- HUSQVARNA Core Bit, 10" Bit Dia., 14" Drill Depth (B10-10)
- HUSQVARNA Core Bit, 3-1/2" Bit Dia., 14" Drill Depth (B10-3.5)
- HUSQVARNA Core Bit Extension, 5/8-11 Thread, 12 In L (T-415012)
- BOSCH Core Bit, 3-3/16 In (T3918SC)
- Husqvarna Drill Bits